Buy more than* S$200* and get FREE SHIPPING

Slide Hinge

4.50 (8)
Material
Steel
Application
Furniture hinges
...see all
Product Options
ADD TO CART
Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 With catch cover all 1PC 1 NS-2621 38452985 4.33 SGD
In stock
35 With catch cover half 1PC 1 NS-3502 09313227 7.34 SGD
In stock
35 With <br> catch covering all 1PC 1 NS-3521 09313254 6.24 SGD
In stock
35 No it <br> catch covering all 1PC 1 NS-3504 09313245 7.02 SGD
In stock
35 Inset <br> catch with 1PC 1 NS-3503 09313236 9.23 SGD
In stock
26 Inset <br> catch with 1PC 1 NS-2603 09313175 10.23 SGD
Shipped after 2017-09-28
26 With <br> catch cover half 1PC 1 NS-2602 09313166 10.09 SGD
Shipped after 2017-09-28
26 With <br> catch covering all 1PC 1 NS-2601 09313157 12.72 SGD
Shipped after 2017-09-28
40 Inset <br> catch with 1PC 1 NS-4013 09313333 14.51 SGD
In stock
40 With <br> catch cover half 1PC 1 NS-4012 09313324 13.64 SGD
Shipped after 2017-09-28
40 With <br> catch covering all 1PC 1 NS-4011 09313315 15.27 SGD
Shipped after 2017-09-28
35 Inset <br> catch with 1PC 1 NS-3513 09313306 8.07 SGD
Shipped after 2017-09-28
35 Inset <br> catch with 1PC 1 NS-3523 09313272 7.11 SGD
In stock
35 With <br> catch cover half 1PC 1 NS-3522 09313263 9.15 SGD
Shipped after 2017-09-28
26 Inset <br> catch with 1PC 1 NS-2623 38453003 5.08 SGD
In stock
26 With <br> catch cover half 1PC 1 NS-2622 38452994 4.60 SGD
In stock
35 With catch cover half 1PC 1 NS-3512 09313297 4.83 SGD
In stock
35 All covered With catch 1PC 1 NS-3501 09313211 6.67 SGD
In stock
35 All covered With catch 1PC 1 NS-3511 09313281 4.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Repair of the glass door of the cupboard
5
From Japan
On 2017-09-03 17:11:20
Because the existing hinge broke, I bought it for replacement. Installation was also easy with the same shape as before. It was a very good item.
This review is about item#9313211.
Repair of kitchen t-door
5
From Japan
On 2017-01-10 20:35:07
Even an amateur could easily install it. However, it was hard to understand the difference between the total cover and half cover.
This review is about item#9313297.
Because kitchen sink door was off ~ ~
5
From Japan
On 2016-10-31 16:54:52
I was able to fix it easily with this slide hinge, although it remained out of the way. Even women made it easy. I am deeply impressed! It is!
This review is about item#9313281.
Used as cabinet door
3
From Japan
On 2016-10-05 16:32:38
It is a necessary and sufficient hinge. It is excellent in cost performance.
This review is about item#38452985.
As it was damaged, proceed with replacement work.
5
From Japan
On 2015-05-15 08:15:20
I like to proceed with replacement work with easy operation.
This review is about item#38453003.
Repair of sink door
5
From Japan
On 2015-02-24 02:02:28
Existing thing became poor mobility due to rust and exchange, it was possible without any problem. I will place an order if necessary.
This review is about item#09313211.
Personally purchased
5
From Japan
On 2014-07-10 16:14:11
I used it to repair the chest hinges. Because the hinges worn out and broke, the door was tilted. I replaced it and did not buy a new one. It was very expensive as it was an expensive chest of drawers. I also use other parts, so I would like to purchase again if it gets broken. Besides, I bought it at 10% OFF so it was even better.
This review is about item#09313211.
I used it for the National kitchen of about 20 years ago.
3
From Japan
On 2011-04-09 17:06:41
The screw position on the door side did not match, but the BOX side matched. I was able to adjust the degree of tightness with the hinge screws.
This review is about item#09313315.

Related Products