Buy more than* S$200* and get FREE SHIPPING

Screw Anchor

4.20 (5)
Application
Concrete plug for light object
...see all>
Product Options
ADD TO CART
Compatible Screw Diameter (mm) Drill Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Diameter (mm) Drill Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 to 5.0 7.2 12x25mm 1Bag(5PC) 1 WF-047 09314322 1.99 SGD
In stock
3.5 4.8 8x20mm 1Bag(9PC) 1 WF-040 09314252 1.99 SGD
In stock
4.0 to 4.1 6.4 10x32mm 1Bag(5PC) 1 WF-045 09314304 1.99 SGD
Shipped after 2018-05-02
4.0 to 4.1 6.4 10x25mm 1Bag(7PC) 1 WF-044 09314295 1.99 SGD
In stock
4.0 to 4.1 6.4 10x20mm 1Bag(7PC) 1 WF-043 09314286 1.99 SGD
In stock
3.0 to 3.1 4.4 6x25mm 1Bag(10PC) 1 WF-039 09314243 1.99 SGD
In stock
4.8 to 5.0 7.2 12x38mm 1Bag(4PC) 1 WF-049 09314347 2.99 SGD
N/A
4.8 to 5.0 7.2 12x32mm 1Bag(4PC) 1 WF-048 09314331 -
N/A
[x]
4.0 to 4.1 6.4 10x38mm 1Bag(5PC) 1 WF-046 09314313 1.99 SGD
In stock
3.5 4.8 8x32mm 1Bag(7PC) 1 WF-042 09314277 -
N/A
[x]
3.5 4.8 8x25mm 1Bag(9PC) 1 WF-041 09314261 1.99 SGD
In stock
3.0 to 3.1 4.4 6x20mm 1Bag(11PC) 1 WF-038 09314234 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for RC slab
5
From Japan
On 2017-07-28 10:42:40
It is used for drying anchor of clean installation. There is no peace of mind!
This review is about item#9314304.
Concrete work
2
From Japan
On 2016-05-03 14:55:35
It is a commodity that weakly and easily turns into products as it works to hit concrete walls.
This review is about item#09314261.
Where secure installation is required
4
From Japan
On 2015-10-13 17:29:05
It is necessary and sufficient performance It is good to have written down hole diameter etc
This review is about item#09314243.
Used for apartment wall
5
From Japan
On 2015-01-14 13:48:14
I installed a picture rail on the wall of an apartment. As amateur construction, it seems that he gave himself up to it exactly. I bought the following items at the same time in a monotail, and used it. BLACK & DECKER 550 W 13 mm vibration drill / concrete drill vibration drill bit B type
This review is about item#09314234.
Mounting parts on concrete wall
5
From Japan
On 2014-06-23 13:11:15
Just fitting to the pilot hole size and stopped firmly.
This review is about item#09314313.

Related Products