Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Compatible Wall Thickness (mm) Screw Diameter (mm) Screw Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Compatible Wall Thickness (mm) Screw Diameter (mm) Screw Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 to 6 4 to 5 Thickness of 20 + fittings TA / general-purpose resin type 1Bag(4PC) 1 TA 09314453 2.59 SGD
In stock
- 11 to 13 3.5 to 6 Thickness of 32 + fittings TB / general-purpose resin type 1Bag(4PC) 1 TB 09314462 2.59 SGD
In stock
Hollow wall plug 15 to 19 3.5 to 6 The thickness of 38+ fittings TC / general-purpose resin type 1Bag(4PC) 1 TC 09314471 3.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Towel rack fixed.
5
From Japan
On 2017-03-01 18:46:19
I was able to firmly fixed. It is still good and can be applied by a little more narrow pilot hole.
This review is about item#9314462.
Parts making for the car (car nakadomari specification).
4
From Japan
On 2016-10-05 17:28:43
High-end - so to replace the strength comes out - scan of the ceiling of the stopper Togura Hook, attach the net and the like. (Up to bis attention length 13 mm position Lumpur that it any more - there is danger to reach full)
This review is about item#9314453.

Related Products