Buy more than* S$200* and get FREE SHIPPING

Gypsum Nail, J Hook

4.50 (2)
Size
2
Accessories
2 caps, six plaster nails
Application
Gypsum board
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Bag(2PC) 1 WF-141 09314733 3.99 SGD
In stock
Plated 1Bag(2PC) 1 WF-144 09314742 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Panel mounting of photograph
5
From Japan
On 2015-06-24 23:08:24
It's nice, but it's better if you can choose the size and number.
This review is about item#09314742.
To hang the tapestry of the store
4
From Japan
On 2014-08-07 10:08:58
Since it is attached to one piece, three screws are attached, it is good to hit one by one, it is stable.
This review is about item#09314733.

Related Products