Buy more than* S$200* and get FREE SHIPPING

Flange Nut

5.00 (1)
Screw Diameter A
M8
Heat Processing
Hardening HRC 30-40
Finishing
Black oxide
Dimensions C (mm)
13
Dimensions B (mm)
19
Dimensions E (mm)
3
Dimensions D (mm)
12
Pitch
Coarse
Material
S45C
Type
Flange nut
TRUSCO Part Number
330-6569
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8M-FN 09315521 4.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
HONDA CB750K (SOHC) used to head tightening nut
5
From Japan
On 2013-10-29 15:33:46
It might not be the original method of use, use the nut of CB750K (SOHC) for strengthening cylinder stud of the Honda motorcycle. Strength Yes to put heat treatment grilled is also likely to also bear in enough a high tightening torque.
This review is about item#09315521.

Related Products