Buy more than* S$200* and get FREE SHIPPING

Cardboard Cutter

4.23 (26)
Caution
The blade can not interchangeable. This product is not for cutting cardboards.This product is to open seal tape. Color designs are may be different., The blade can not interchangeable. This product is not for cutting cardboards.This product is to open seal tape. Color designs are may be different.
Purpose
Cut PP bands. Open cardboard. Cut the string, Cut PP bands. Open cardboard. Cut the string
Material (Body)
Resin
Color
Yellow / navy
Overall Length (mm)
165
Thickness (mm)
20
Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09316133 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 3
2 star 3
1 star 0
Review Rating: 4.23
26 Customer Reviews
The reviews are automatic translation.
Cardboard unpacking operation
3
From Japan
On 2018-04-19 15:00:32
Vinyl is well cut. It seems I forgot that the blade of a small cutter has gone.
This review is about item#9316133.
Cardboard release
5
From Japan
On 2018-03-20 16:18:22
Especially in the case of vinyl packaging water (specifically, our company has many Crystal Geyser) In many cases it is scratched with a cutter knife but this is an excellent item
This review is about item#9316133.
Worn during product bagging work
2
From Japan
On 2018-02-19 16:53:15
I did not know what a small cutter comes out from the upper right, I cut my finger. I wanted some annotation.
This review is about item#9316133.
For stretch film at unpacking
5
From Japan
On 2018-02-12 14:38:08
When unpacking the item wound with the arrived stretch film, you can work safely because there is no blade. We have set up in all relevant departments.
This review is about item#9316133.
Opening of cardboard containing material
5
From Japan
On 2018-02-09 17:33:31
You can use the film cut and the taping opening without problem.
This review is about item#9316133.
For home delivery
4
From Japan
On 2017-05-25 17:14:08
I am satisfied that the price is low but it is excellent in safety.
This review is about item#9316133.
Used to unpack package
3
From Japan
On 2017-04-14 21:19:14
When cutting a wrap film or the like, it may bit into the slide part. But, because it is cheap, this is something like this.
This review is about item#9316133.
For the site of vinyl tape tension of the forest zone.
5
From Japan
On 2017-02-02 22:12:03
It is easy to cut plastic tape in the forest, it is safer and safer than the cutter. It is a product that is more than expected as well as possessions.
This review is about item#9316133.
Cut the packing tape
5
From Japan
On 2017-01-14 09:33:02
I felt the feeling I had in my hand firmly, I did not feel cheap.
This review is about item#9316133.
When unpacking the package
5
From Japan
On 2016-11-28 20:20:53
It helps to cut stretch film · PP band and seal OPP tape. The durability of the cutting edge is unknown. Considering the price is satisfactory enough.
This review is about item#9316133.

Related Products