Buy more than* S$200* and get FREE SHIPPING

All purpose only

4.00 (7)
Material (handle)
Acetylcellulose, Cellulose acetate
Materials (Blade)
High carbon vanadium steel, High carbon vanadium steel
Type
short, Short
Overall Length (mm)
195, 195
...see all>
Product Options
ADD TO CART
Size (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38, 38 Flat, Flat Type 1PC 1 38mm 09316404 25.99 SGD
Shipped after 2018-01-26
9, 9 Flat, Flat Type 1PC 1 9mm 09316343 21.99 SGD
Shipped after 2018-01-22
6, 6 Flat 1PC 1 6mm 09316334 21.99 SGD
Shipped after 2018-01-22
12, 12 Flat 1PC 1 12mm 09316352 21.99 SGD
Shipped after 2018-01-22
15, 15 Flat 1PC 1 15mm 09316361 22.99 SGD
Shipped after 2018-01-22
19, 19 Flat 1PC 1 19mm 09316377 22.99 SGD
Shipped after 2018-01-22
25, 25 Flat 1PC 1 25mm 09316386 23.99 SGD
Shipped after 2018-01-22
32, 32 Flat 1PC 1 32mm 09316395 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
When woodworking
4
From Japan
On 2017-10-10 11:02:51
I used it when working with woodworking, but I think that the use situation is good and it is easy to use for engraving wood.
This review is about item#9316334.
Introduction to latch engraving
4
From Japan
On 2017-09-11 15:43:00
I bought a 9 mm item so I became the best servant for latch carving. I am looking forward to future work.
This review is about item#9316343.
Hinges, latch seat engraving
4
From Japan
On 2017-03-19 19:53:54
I can use it enough considering the price. Although it slightly collapses when used for laminated wood, it can be used continuously by maintenance of the whetstone.
This review is about item#9316343.
Dirt removal of the steel plate part of 2 pillar lift floor
5
From Japan
On 2016-12-22 13:24:48
I am using it for the dirt removal (steel paste and grease etc) of the iron plate part of the 2 pillar lift floor (where wire passes). The size is exactly good, and it is good that you can use a hammer.
This review is about item#9316377.
Curing of wooden putty
5
From Japan
On 2015-05-11 15:36:28
Very sharpness. Usability is also good.
This review is about item#09316404.
Firewood peel
1
From Japan
On 2015-05-06 14:46:06
If you hit with a hammer to use for tenon embossment, it may be enough, but to use it as a leather like yourself, sharpness with a grindstone made it useless.
This review is about item#09316386.
Used as a do-it-yourself tool.
5
From Japan
On 2014-09-11 13:31:18
I bought it from the home center more than before and purchased it from the affordable price this time. Compared with ordinary wooden handle, ease of grip did not change, processing using a hammer did not cause any problems, and I processed a cypress board with a node for about 8 hours for 2 days, but at present, the blade spill is I have not. Sharpness seems no problem.
This review is about item#09316334.

Related Products