Buy more than* S$200* and get FREE SHIPPING

Handy Magnetic Sweeper, Detachable

4.34 (65)
Purpose
Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic
Magnet Dimensions (mm)
Width 320
Adsorption Strength (N [kgf])
58.8[6]
Castle Diameter (phi mm)
Approx. 95
Weight (kg)
1.5
Overall Length (mm)
720-1035
Width (mm)
About 400
Material
Part of the magnets (permanent magnet) Main unit (aluminum) Design Division (aluminum)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09316325 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 44
4 star 9
3 star 6
2 star 2
1 star 4
Review Rating: 4.34
65 Customer Reviews
The reviews are automatic translation.
Metals such as welding rods on roads and floors.
5
From Japan
On 2017-12-20 12:57:06
I decided to purchase by reading your review. Although it is written that the hook in the pipe goes off or the tire is immediately damaged, I thought that if you look at the actual thing carefully used it would prevent breakdown, so I think that I was glad I could have bought it. Given the price, I think that if you use it until it is useless due to natural wear and so on, it will take the original.
This review is about item#9316325.
Used in cutting plants
5
From Japan
On 2017-12-14 10:49:59
Since the grip part of the handle is loosened and taken off immediately, it is better if it is made difficult to remove.
This review is about item#9316325.
Chips powered inside the company premises
4
From Japan
On 2017-11-16 16:13:22
Slightly, the magnetic force is weak? Although it may be felt, it is much faster and surely beautiful than cleaning with a boat. I think that it is very good for division and use. If you use it frequently, the lifespan is not so long? I feel it.
This review is about item#9316325.
Efficient
5
From Japan
On 2017-10-12 08:24:35
Until now, I used a small magnet Efficient efficiency in a wide range, purchase here. It was cheaper than similar items and it was useful. It seems to be a structure where the magnet slide hooks in the pipe It seems to be well inside, it becomes a sky ska (please improve) If you retract it and retrigger it back to the original, you need a lot of tricks. Although I got used to it already, I get used to it that I get used to it well. Also, other people were also writing, but when I use it for about 1 year, my tires are drenched. Magnet is alive and you can throw it away as it is It seems that industrial waste is born in just one year, and I feel very heartbreaking. So, I only want to purchase tires
This review is about item#09316325.
Cleaning in factory
1
From Japan
On 2017-10-06 01:14:46
Hook when pulling the magnet as soon as you purchase it? It was out of use and it could not be used.
This review is about item#9316325.
Cleaning in the factory
5
From Japan
On 2017-07-21 16:43:50
I am using it to clean up Kiriko in the factory. The suction power is also strong, very feminine because it is very light, cleaning is useful and it is useful.
This review is about item#9316325.
Cleaning iron chirico
5
From Japan
On 2017-04-12 15:24:49
It is a good product that made it faster than a broom. I'd like to improve the tire size so that small kiriko can be taken.
This review is about item#9316325.
General-purpose lathe, cleaning of the surroundings such as drilling machine.
5
From Japan
On 2017-03-25 19:04:38
It is comfortable until Kiriko scattered on a general-purpose lathe. You can clean easily with the coro.
This review is about item#9316325.
Scrap metal fragments on site
5
From Japan
On 2017-03-08 19:57:16
We become indebted to. It is preeminent to use. Next time please also thank you.
This review is about item#9316325.
I only have three months.
1
From Japan
On 2016-12-13 16:43:17
We purchased 3 units we are using to clean chips scattering from the cutting machine, but the first 2 units have less frequently used, users are polite or have more than a year, but in different places The frequency was also high, it was treated slightly, roughly 3 months, the screw disappeared, the grip came out, the hook in pulling the magnet also got out and broke It was disappointing because it was handy for cleaning the wide area Is it only Monotaro sign, is it the same for other manufacturers?
This review is about item#9316325.

Related Products