Buy more than* S$200* and get FREE SHIPPING

Special Round Black Blade, Extra Large H

4.39 (18)
2015 Trusco Published Pages
2 0659
2014 TRUSCO Published Page
2-0632
Blade Thickness (mm)
0.7, 0.7
Blade Width (mm)
25, 25
Blade Length (mm)
126, 126
Material
Alloy tool steel, Alloy tool steel
Type
Oversize, Extra large
Compatible Body
101B,151BG,196B, 101B, 151BG, 196B
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
336-7177, 336-7177 1PC(5Sheet) 1 HBB5K 09316553 4.99 SGD
In stock
360-3211, 360-3211 1Box(20Sheet) 1 HBB20K 33052257 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Vinyl string cutting
5
From Japan
On 2018-02-27 17:47:06
I heard that the best sharpness is coming up I'll do it Chocolate and coffee are adult occasions
This review is about item#9316553.
House maintenance
4
From Japan
On 2017-11-04 12:18:44
There is no problem with work reliability. I always use this manufacturer.
This review is about item#9316553.
Cutting of rubber plate
5
From Japan
On 2017-09-25 15:28:25
I cut the rubber belt of the belt conveyor so I use a large cutter knife. It is very sharp and can be cut with 2 times even with thick rubber of about 8 mm.
This review is about item#9316553.
When removing the sealing material, when cutting the gypsum board
4
From Japan
On 2017-07-17 14:53:24
It is clearly sharper than the usual silver blade, it keeps sharpness, so it works efficiently. Titanium coat is also attractive, but this product is selected for cost reasons.
This review is about item#33052257.
At the time of thick sheet cutting
5
From Japan
On 2017-05-20 14:54:22
Although I wrote other reviews, it is easy to use and lasts long so I am very satisfied.
This review is about item#33052257.
Cutting of abrasive belt
4
From Japan
On 2017-02-21 11:20:01
It is hard to get at the nearby home center, so it is appreciated and the price is also easy to buy
This review is about item#33052257.
Sheet cutting
5
From Japan
On 2016-10-14 16:54:48
For cutting of veneers and cardboard, well cut, durability can not be said at all but this product is good. When cutting a hard material with a long length, it seems to be important to make the path of the blade at first firmly, only ingenuity is easy point
This review is about item#9316553.
House renovation
3
From Japan
On 2016-07-07 16:30:41
It is hard and strong.
This review is about item#33052257.
Cutting of tatami surface
2
From Japan
On 2016-06-22 15:09:34
Japanese paper table I use it to cut the PP table, but I can not think that Japanese tooth has a toothy feeling worse than it used to be
This review is about item#33052257.
DIY various
5
From Japan
On 2016-04-20 16:19:24
I bought it for replacement because it used to be an oversize cutter that I used before it got cut short. Although it is natural that a new article will cut well, the durability of the black blade is also unknown. 10% off was better than nearby home improvement center.
This review is about item#09316553.

Related Products