Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (cm) Size (cm) Color Material (toe core) Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Size (cm) Color Material (toe core) Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10(26cm), 10(26cm), 10(26cm) 26, 26, 26 Tricolor, Tricolor steel, Steel 360(26.0cm), 360(26.0cm), 360(26.0cm) rubber, Rubber 1Pair 1 GT-3 09316675 47.81 SGD
In stock
10(26cm), 10(26cm), 10(26cm) 25.5, 25.5, 25.5 Tricolor, Tricolor steel, Steel 360(26.0cm), 360(26.0cm), 360(26.0cm) rubber, Rubber 1Pair 1 GT-3 09316666 46.39 SGD
In stock
10(26cm), 10(26cm), 10(26cm) 25, 25, 25 Tricolor, Tricolor steel, Steel 360(26.0cm), 360(26.0cm), 360(26.0cm) rubber, Rubber 1Pair 1 GT-3 09316657 47.18 SGD
In stock
10(26cm) 26 - - 360(26.0cm) - 1pair 1 GT-3 48669635 47.50 SGD
Shipped after 2017-10-03
10(26cm) 26.5 - - 360(26.0cm) - 1pair 1 GT-3 48669748 47.50 SGD
Shipped after 2017-10-03
- 25.5 - - - - 1pair 1 GT-3 48669522 47.50 SGD
Shipped after 2017-10-03
10(26cm) 26.5 - - 360(26.0cm) - 1pair 1 GT-3 48669547 47.50 SGD
Shipped after 2017-10-03
10(26cm) 27 - - 360(26.0cm) - 1pair 1 GT-3 48669556 60.32 SGD
Shipped after 2017-10-03
10(26cm) 28 - - 360(26.0cm) - 1pair 1 GT-3 48669565 47.50 SGD
Shipped after 2017-10-03
10(26cm) 23 - - 360(26.0cm) - 1pair 1 GT-3 48669574 47.50 SGD
Shipped after 2017-10-03
10(26cm) 24.5 - - 360(26.0cm) - 1pair 1 GT-3 48669705 -
Discontinued
[x]
10(26cm) 25.5 - - 360(26.0cm) - 1pair 1 GT-3 48669626 47.50 SGD
Shipped after 2017-10-03
10(26cm) 25.5 - - 360(26.0cm) - 1pair 1 GT-3 48669723 47.50 SGD
Shipped after 2017-10-03
10(26cm) 26 - - 360(26.0cm) - 1pair 1 GT-3 48669732 47.50 SGD
Shipped after 2017-10-03
10(26cm) 27 - - 360(26.0cm) - 1pair 1 GT-3 48669757 47.50 SGD
Shipped after 2017-10-03
10(26cm) 28 - - 360(26.0cm) - 1pair 1 GT-3 48669793 47.50 SGD
Shipped after 2017-10-03
10(26cm) 23.5 - - 360(26.0cm) - 1pair 1 GT-3 48669687 -
Discontinued
[x]
- 24.5 - - - - 1pair 1 GT-3 48669504 47.50 SGD
Shipped after 2017-10-03
10(26cm) 24 - - 360(26.0cm) - 1pair 1 GT-3 48669592 47.50 SGD
Shipped after 2017-10-03
10(26cm) 28 - - 360(26.0cm) - 1pair 1 GT-3 48669766 -
Discontinued
[x]
10(26cm) 23.5 - - 360(26.0cm) - 1pair 1 GT-3 48669583 47.50 SGD
Shipped after 2017-10-03
10(26cm) 23 - - 360(26.0cm) - 1pair 1 GT-3 48669678 47.50 SGD
Shipped after 2017-10-03
10(26cm) 24.5 - - 360(26.0cm) - 1pair 1 GT-3 48669608 82.96 SGD
Shipped after 2017-10-03
10(26cm) 24 - - 360(26.0cm) - 1pair 1 GT-3 48669696 -
Discontinued
[x]
10(26cm) 25 - - 360(26.0cm) - 1pair 1 GT-3 48669714 47.50 SGD
Shipped after 2017-10-03
10(26cm) 23 - - 360(26.0cm) - 1pair 1 GT-3 48669775 47.50 SGD
Shipped after 2017-10-03
10(26cm) 28 - - 360(26.0cm) - 1pair 1 GT-3 48669662 82.96 SGD
Shipped after 2017-10-03
10(26cm) 23.5 - - 360(26.0cm) - 1pair 1 GT-3 48669784 47.50 SGD
Shipped after 2017-10-03
- 25 - - - - 1pair 1 GT-3 48669513 47.50 SGD
Shipped after 2017-10-03
10(26cm) 26 - - 360(26.0cm) - 1pair 1 GT-3 48669538 47.50 SGD
Shipped after 2017-10-03
- 23.5 - - - - 1pair 1 GT-3 48669486 47.50 SGD
Shipped after 2017-10-03
10(26cm) 25 - - 360(26.0cm) - 1pair 1 GT-3 48669617 47.50 SGD
Shipped after 2017-10-03
10(26cm) 26.5 - - 360(26.0cm) - 1pair 1 GT-3 48669644 47.50 SGD
Shipped after 2017-10-03
- 23 - - - - 1pair 1 GT-3 48669477 47.50 SGD
Shipped after 2017-10-03
10(26cm) 27 - - 360(26.0cm) - 1pair 1 GT-3 48669653 47.50 SGD
Shipped after 2017-10-03
- 24 - - - - 1pair 1 GT-3 48669495 47.50 SGD
Shipped after 2017-10-03
10(26cm), 10(26cm), 10(26cm) 24, 24, 24 Tricolor, Tricolor steel, Steel 360(26.0cm), 360(26.0cm), 360(26.0cm) rubber, Rubber 1Pair 1 GT-3 09316641 47.18 SGD
In stock
10(26cm), 10(26cm), 10(26cm) 24.5, 24.5, 24.5 Tricolor, Tricolor steel, Steel 360(26.0cm), 360(26.0cm), 360(26.0cm) rubber, Rubber 1Pair 1 GT-3 09316702 60.32 SGD
Shipped after 2017-10-03
10(26cm), 10(26cm), 10(26cm) 26.5, 26.5, 26.5 Tricolor, Tricolor steel, Steel 360(26.0cm), 360(26.0cm), 360(26.0cm) rubber, Rubber 1Pair 1 GT-3 09316684 -
Discontinued
[x]
10(26cm), 10(26cm), 10(26cm) 27, 27, 27 Tricolor, Tricolor steel, Steel 360(26.0cm), 360(26.0cm), 360(26.0cm) rubber, Rubber 1Pair 1 GT-3 09316693 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During heavy loading
5
From Japan
On 2017-06-02 11:07:32
I could not find a woman inside, but I found it easily with a monotaro.
This review is about item#9316641.
Driving a truck
5
From Japan
On 2014-04-19 15:15:37
I have used it before, but it is good to drive a car easily.
This review is about item#09316657.
Construction work
5
From Japan
On 2014-03-12 21:33:48
Very light and wear it in a nice touch. I am wearing Sundance GT - 3 (24.5 ~ 25). I have bought 25 cm, but if it is 24.5 cm, the iron plate on the toe will hit and you can make a small painful bean. Is the price normal? Recommendation is light! This is the 1st purchase reason. If there are people thinking about buying this sneakers, it is worth buying. I really recommend it.
This review is about item#09316657.
Everyday use
5
From Japan
On 2012-06-18 12:41:48
I always wear it at work. If it gets dirty it will be purchased again so I will purchase it again. It is recommended to purchase at 5% discount on Saturdays and Sundays.
This review is about item#09316675.

Related Products