Buy more than* S$200* and get FREE SHIPPING

Tripod Halogen Floodlight

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Cord
3.3m
Rated Voltage (V)
100
Weight (kg)
About 3.2
Specification
Rain-proof type (indoor and outdoor combined use)
...see all
Product Options
ADD TO CART
Type Height (mm) Brightness (lumen) Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Height (mm) Brightness (lumen) Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 Lights About 740-1280 8400 ( total luminous flux) 500(250Wx2) 1PC 1 CHT-250T 09316745 70.31 SGD
In stock
1 Light About 940-1800 10000 ( total luminous flux) 500 1PC 1 CHT-500S 09316754 73.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Pin-point lighting at the factory
3
From Japan
On 2016-01-29 19:49:03
I wanted an LED projector with a tripod with about 50 W, but it is quite cheap and it seems to be a sturdy tripod. The tripod itself is satisfactory without any problems. Halogen spheres are about to end in a week with a pure white flash. . I am planning to replace it with an LED projector, but it is too early to flush the ball! It might be recommended for those who are looking for a cheap and solid tripod for the projector. With a bonus we have a halogen projector attached .. w
This review is about item#09316754.
Nighttime vehicle daily inspection
4
From Japan
On 2015-07-08 06:14:26
2 units applied, goods arrive in 3 days from purchase. However, one of the lighting fixtures that arrived has a hole in a part. There are scratches in the same place in the second unit and both units are returned. New items will arrive after 2 days, but returned in the same way as last time. I will explain the situation to the person in charge at the telephone counter asking for confirmation as to whether all products have the same trouble and wait for the next item. Although the item arrives after 2 days, there are scratches as well as last time, last time, it is dented. Although it gets overwhelmed truly, it energizes in a situation that you must use from the next day. It is a use period of 3 days but I would like to return it.
This review is about item#09316754.
Maintenance of automobiles
4
From Japan
On 2015-06-17 16:13:05
I bought 250 W × 2 lamps, but I think that the brightness is sufficient. It was natural that I bought it without confirming the height because it was lower than I thought, but it was better that I checked it before buying it.
This review is about item#09316745.
Dusky, night outdoor work
4
From Japan
On 2013-02-08 13:56:00
From the price, it is satisfactory. I strongly suspect that the tripod does not depend on it a bit.
This review is about item#09316754.
Machine internal lighting
5
From Japan
On 2011-01-22 13:47:44
Bright and very good, but the ball is high
This review is about item#09316745.