Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Clipboard Magnet Type

4.75 (8)
Caution
Retention number in curved or thin steel surfaces will be lower.
Green Purchasing Law
Compatible
Size (mm)
233x321x14
Weight (g)
206 (Including packages)
Color
Blue
Material
regenerated ABS resin ABS steel , magnet
Specification
Product that complies with Law on Green Purchasing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB-361-BB 09316763 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
To hold a document on the steel shelf and fill it in
5
From Japan
On 2018-03-16 16:21:25
The back is a magnet, on the side of the steel shelf Put the document in and the penholder is also attached It is convenient and easy to use when writing to the document.
This review is about item#9316763.
Clerical & field work
5
From Japan
On 2016-07-02 17:46:01
very good. It is convenient because it has a powerful magnet, and it can be used for simple notice etc. on the field. It is favorite. A slight difficulty is that after placing it on a document clustered with a metal clip, the clipboard only got lifted up and it got stuck together and lifted up together.
This review is about item#09316763.
Delivery of voucher upon delivery
3
From Japan
On 2015-08-31 15:51:10
I'll do it until I get a signature by delivering the voucher to the customer to the customer. I am thankful that there is a magnet, but I feel very cheesy for the purpose of weight reduction. I think that it is easy to write a sign while holding it with the left hand but the impression is that the material is a bit too soft.
This review is about item#09316763.
When creating the schedule
5
From Japan
On 2015-08-23 15:10:01
Unexpectedly, this kind of binder may be troublesome for bulky place and place to put, but if it is made from metal from now on, you can paste it with peta. Magnets are solid in magnetic force, so they can not be affixed near precision equipment without antimagnetic effect, but otherwise it gets stuck and does not fall off, so the usability is very good.
This review is about item#09316763.
various! It is!
5
From Japan
On 2013-10-18 22:08:34
This is pretty good! It is! First of all, the magnetic force is reasonable. It is a fashionable "neodymium" formulation. The writing comfort is also good, the power of "spring" to clip paper is just right, and the ingenuity of "ease of grasping / ease of lifting" of the left sleeve is outstandingly wonderful! It is! There is also a penholder, so it's very good. Just one, only! It is! The penholder wanted me to land sideways so as not to interfere with the "paper (recording paper)" pinched. For example, put a penholder parallel to the paper clip .... Unfortunately, when checking the recorded contents by turning over pages, the pen attached to the pen holder disturbs me .... But this product is really nice overall! It is! I really recommend you! It is!
This review is about item#09316763.
Document storage
5
From Japan
On 2012-10-01 19:58:02
Used to keep work daily report in tractor. I am satisfied that the magnets are also firm.
This review is about item#09316763.
Control panel maintenance
5
From Japan
On 2012-05-02 01:13:36
Of course it sticks to the surface of the board, but it can also be used to fix a pretty large drawing. With this performance, I'd really like "horizontal". Why, there is only vertical type.
This review is about item#09316763.
Work instructions etc. Workers use it to bind memos.
5
From Japan
On 2010-12-25 16:04:45
The magnet is very convenient. You can put it in a forklift with magnets without worrying about the location.
This review is about item#09316763.

Related Products