Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermo-Hygrometer

3.80 (5)
Purpose
For creating comfortable environment of your room or office, For creating comfortable environment of your room or office
Hygrometry Range (%)
25 - 98%
Measuring Temperature Range (degree C)
-10 - 50
Screen Display Dimensions (mm)
62x40
Functions
Maximum / minimum temperature , Automatic Memory of humidity
Dimensions (Vetical x Horizontal x Thickness) (mm)
84x73x16
Weight (g)
71
Material (Body)
ABS resin
Color
White
Specification
With Stand , With Magnet , With the hook hole for wall tapestries
Accessories
AAA battery x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 O-214WT 09316772 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
An accurate value is displayed.
5
From Japan
On 2018-04-01 18:39:28
It is convenient because temperature and humidity are accurate and the last measurement is memorized.
This review is about item#9316772.
Environmental measurement
4
From Japan
On 2016-07-22 16:45:23
Regarding the temperature, when compared with various measuring instruments, it is displayed about 2 ° C higher than the actual temperature
This review is about item#09316772.
Environment Monitor
4
From Japan
On 2013-11-04 15:53:37
I bought it to know the temperature and humidity of the room using the air conditioner. I think that the characters displayed are large and easy to see.
This review is about item#09316772.
Used in a room with a humidifier. Humidity about 60 to 90%
1
From Japan
On 2012-06-04 19:16:08
When the humidity becomes high, 99% is displayed, and the lowest humidity is not displayed. Temperature was normal, I bought five cars because it was cheap, but when humidity rises for all five, it displays 99%.
This review is about item#09316772.
Room environmental monitoring
5
From Japan
On 2011-09-23 22:55:30
I installed it for monitor of air conditioner. It is convenient for judging whether the reason for feeling hot or cold is humidity or temperature. By looking at the temperature and humidity, I became interested in setting the air conditioner.
This review is about item#09316772.

Related Products