Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

For Indoor / Outdoor Thermometer

4.17 (6)
Purpose
For temperature management of gardening, refrigerator and water tank, For temperature management of gardening, refrigerator and water tank
Sensor Cable Length (m)
3 (Indoor sensors)
Measuring Temperature Range (degree C)
Indoor -10 to 50 Outdoor -20-70
Screen Display Dimensions (mm)
62x40
Functions
Automatic memory of the maximum / minimum temperature
Dimensions (Vetical x Horizontal x Thickness) (mm)
84x73x16
Weight (g)
91
Material (Body)
ABS resin
Color
White
Specification
With Stand , With Magnet , With the hook hole for wall tapestries
Accessories
AAA battery x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 O-215WT 09316797 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For fermentation temperature monitoring of blurring fertilizer
3
From Japan
On 2017-12-18 19:00:34
It is convenient to see changes constantly with the temperature monitor of the blurring fertilizer, so you do not have to insert the rod thermometer one by one. The difficulty is that there is some time lag in temperature display. If you plug in the sensor and display it immediately, it is still better!
This review is about item#9316797.
We are using a box as a fermentor by warming the elephant with a controller in the fermentation of bread,
4
From Japan
On 2017-04-07 04:45:53
To put it aside, I thought that two Sensei would be included. I think that if you measure the top row and the middle row. This fermentor sent the other day as a white day of the golden marriage year to the house together with the bread kneader purchased from your company.
This review is about item#09316797.
Cooling houses (microorganisms, organic matter, chemicals)
4
From Japan
On 2014-05-02 07:37:38
It can be used for most household refrigerators. The only thing I could not do is a mini-warmhouse used in a car called the Apice ACW-620 or in a private room. When the packing is using hard rubber of Tapper type, the door does not close.
This review is about item#09316797.
Comparison of outside air and room temperature
4
From Japan
On 2013-08-29 14:05:59
so-so
This review is about item#09316797.
Measure the temperature of the refrigerator
5
From Japan
On 2013-07-23 13:12:04
It was easy to use.
This review is about item#09316797.
It is used for temperature management of agricultural house.
5
From Japan
On 2013-04-17 18:12:22
Easy to use and accurate display. Since it has a remote sensor, you can check the temperature measurement a little away from where you can easily see. The digital display is satisfactory to see easily. I think that I was good to buy.
This review is about item#09316797.

Related Products