Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer

1.00 (1)
Purpose
For creating comfortable environment of your room or office, For creating comfortable environment of your room or office
AS ONE Part Number
1-8672-03
Hygrometry Range (%)
25 - 98%
Measuring Temperature Range (degree C)
-10 - 50
Screen Display Dimensions (mm)
81x64
Functions
Maximum / minimum temperature , Automatic Memory of humidity
Dimensions (Vetical x Horizontal x Thickness) (mm)
138x95x25
Weight (g)
146
Material (Body)
ABS resin
Color
Blue
Specification
With stand. With wall hanging hook hole.
Accessories
AA battery x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 O-206BL 09316781 25.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is for home use.
1
From Japan
On 2011-06-24 19:18:36
It was defective. I tried to open the back cover in Damemoto. Rub the surface of the humidity sensor, temperature After rework the hardware reset button, both the humidity was now normal. ('ve Found that it is defective immediately because there was a single to the other in the house.)
This review is about item#09316781.

Related Products