Buy more than* S$200* and get FREE SHIPPING

For One Column Ck Type Chain Cutter

4.55 (31)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 51 97 81 335-0118 1PC 1 CK2 09317944 36.99 SGD
In stock
18 51 97 86 335-0126 1PC 1 CK3 09317953 37.99 SGD
In stock
20 73 125 109 335-0142 1PC 1 CK4 09317962 46.99 SGD
In stock
20 73 125 109 335-0169 1PC 1 CK5 09317971 46.99 SGD
In stock
24 100 139 138 335-0185 1PC 1 CK6 09317987 61.99 SGD
In stock
36 121 98 143 335-0207 1PC 1 CK8 09317996 81.99 SGD
In stock
36 121 98 152 335-0096 1PC 1 CK10 09318005 81.99 SGD
In stock
36 154 103 165 335-0100 1PC 1 CK14 09318014 119.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 23
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.55
31 Customer Reviews
The reviews are automatic translation.
I used it to cut the chain of machine tool
5
From Japan
On 2018-03-08 18:14:37
I watched posted video to understand the work procedure and prepared for work It went well for the first time
This review is about item#9317944.
Chain cut and connecting work.
2
From Japan
On 2017-12-13 20:48:46
I was expecting the image of the singing phrase of the product, but unexpectedly there was no rigidity and the pin was damaged at once. Since the part which was prepared beforehand was at hand, I continued the work, but also the pin retracted and entered the inside, the middle part of the threaded part was deformed slightly to the bulge.
This review is about item#9317944.
Decomposition of parts
5
From Japan
On 2017-12-11 19:16:32
Although it is not a chain, it was outstanding performance to remove the caulked pin. It is impressing though it passed out without scratching parts from punch. I wanted a little more width, but it was useless because it was out of purpose.
This review is about item#9317944.
Cut the roller chain
4
From Japan
On 2017-10-24 16:12:41
Until now, I used Disk Grinder to cut but because I failed, I found it when I search with Monotaro. I think it was good to think about safety as it was easy to cut. Thanks for your repair of the machine is complete.
This review is about item#9317953.
Cutting
5
From Japan
On 2017-09-27 06:31:54
I think that the design which seems to be easy to use and durable is quite good.
This review is about item#09317962.
Maintenance of motorcycle
5
From Japan
On 2017-06-24 21:53:58
Grind the caulking with a grinder and then come off easily afterwards. Although I used it several times, I make it solid and can do work easier and faster. I can recommend it.
This review is about item#9317971.
Place transferring model train power (motor) to the wheel
5
From Japan
On 2017-06-21 21:42:31
I have already used CK 3 (for RS-35), but since I want to use RS 25, I bought CK 2 as natural as it is, and it is a manufacturer product so it is solidly done.
This review is about item#9317944.
It was used to adjust the number of links of the chain at the time of chain change of industrial machinery.
4
From Japan
On 2017-06-14 17:25:51
Especially, I could use it without any sense of discomfort. I planned to use it on June 9, but I bought it suddenly, but my luggage arrived on the 8th and I was able to proceed smoothly in time for the construction planned. Thank you very much.
This review is about item#9317962.
Cutting the chain.
5
From Japan
On 2017-04-11 11:13:27
It was nice to buy it very easy to use. It is amazing.
This review is about item#9317953.
Cut the bike's cam chain
5
From Japan
On 2017-01-18 16:05:14
Since the setting position of the pin is not shifted, it is possible to surely cut the cam chain. Recommended for chain cut of Z1Z2, CB 400 Four. I think that you can also caulk by preparing spare pin removal.
This review is about item#9317944.

Related Products