Buy more than* S$200* and get FREE SHIPPING

Flat Stainless Door Rollers Duracon, B

Material (core metal)
SUS304
Material (frame)
SUS304
Core Bar (Bolt)
5mm
Dimension K(mm)
4
Dimension G(mm)
14
Frame Thickness (mm)
1.5
Load Capacity (two peices) (kg)
30
Dimensions J (mm)
8.5
Dimensions M (mm)
5
Wheels
POM MOLDED GROOVED BEARING
Dimensions B (mm)
57
Dimensions E (mm)
6
Dimensions D (mm)
30
Dimension F (mm)
24
Dimension / Size (mm)
30
Dimensions A (mm)
68
Dimensions L (mm)
13
Application
Construction of shops, public facilities, residential complex, hospitals etc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DES-0302 09319046 6.40 SGD
Shipped after 2017-01-19
ADD TO CART

Related Products