Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Electrode

3.96 (228)
Caution
During welding , If you inhale the generated gas or fumes, it may cause damage to your health . So please use exhaust , ventilation or wear protective equipments ., During welding , If you inhale the generated gas or fumes, it may cause damage to your health . So please use exhaust , ventilation or wear protective equipments .
Purpose
Welding of car, bridge, lightweight steel frame, and construction., Welding of car, bridge, lightweight steel frame, and construction.
Standard
JISZ3211 D4303 equivalent product
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) Stick Length (mm) Coating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Stick Length (mm) Coating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 300 Lime titanium type 1Box(2kg) 1 phi2.0x300 34938154 18.99 SGD
In stock
2.5 350 Lime titanium type 1Box(5kg) 1 phi2.5x350 09319055 45.99 SGD
In stock
3.2 350 Lime titanium 1Box(5kg) 1 phi3.2x350 09319064 41.99 SGD
In stock
4 400 Lime titanium type 1Box(5kg) 1 phi4.0x400 34938163 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 108
4 star 57
3 star 26
2 star 19
1 star 18
Review Rating: 3.96
228 Customer Reviews
The reviews are automatic translation.
Production related to automobile suspension
5
From Japan
On 2018-06-12 14:56:23
Penetration is good, strength is also good. I am using it with a dryer.
This review is about item#9319064.
We are using DIY for modification of appliances, creation mainly for angle and pipe welding
5
From Japan
On 2018-05-14 17:05:56
It is the purchase of the second one, Although it is an amateur, I think that the arc is easy to come out even at low voltage,
This review is about item#34938154.
Repair of construction machine
5
From Japan
On 2018-04-17 21:13:59
It is good that the price is cheap and can also be made in the same way as those of the manufacturer's products
This review is about item#34938163.
Welding of thin plate
4
From Japan
On 2018-04-11 15:33:16
I feel that I am not satisfied a bit compared to 2.6 mm but I am satisfied with the price.
This review is about item#9319055.
Lightweight steel frame work
5
From Japan
On 2018-04-04 16:30:07
1, price is reasonable, workability is good 2, It will be enough in time soon
This review is about item#9319055.
For piping bracket
5
From Japan
On 2018-04-02 17:55:22
Welding can be done normally. The arc is also good. Welding such as angle, you do not have to use a major manufacturer, is not it okay?
This review is about item#34938154.
Welding operation
5
From Japan
On 2018-02-21 17:08:16
It seems to be much better than the old one. I will also buy it.
This review is about item#9319064.
welding
5
From Japan
On 2018-02-15 15:58:51
It is a low price and good quality product. I think that this product is the best COSPA. Especially it can be used normally without problems, the price is cheap and easy to use
This review is about item#9319055.
For borrowing
3
From Japan
On 2018-02-02 15:20:40
The price is cheap, it may be just right for temporary attachment. I will also buy it.
This review is about item#9319064.
Welding of steel frames
5
From Japan
On 2018-01-22 15:39:04
I tried using it because it is cheap in terms of cost when making steel tables and chairs, I can use it normally.
This review is about item#34938154.

Related Products