Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Cut Saw Blade

2.33 (3)
Overall Length (mm)
250
Material
SK-3 Flex
Compatible
(Material) Stainless / thin iron plate pipe "iron, aluminum, PVC" / iron, round bar, angle / aluminum, copper, brass / acrylic plastic plate / ALC Straight
...see all>
Product Options
ADD TO CART
Type Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thin iron plate pipes for 32 1Pack(3PC) 1 NO.8 09319116 4.99 SGD
In stock
General iron, round bar, angle for 24 1Pack(3PC) 1 NO.6 09319107 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Cutting round bar
5
From Japan
On 2013-12-09 16:10:15
I could cut it well.
This review is about item#09319107.
Cutting operation
1
From Japan
On 2012-08-17 12:54:05
I can not use it at all
This review is about item#09319107.
Metal cutting
1
From Japan
On 2011-02-18 12:07:15
It's expensive and weak
This review is about item#09319107.

Related Products