Buy more than* S$200* and get FREE SHIPPING

PP Rope

4.00 (2)
Thickness (phi mm)
5
Color
White
Material
Polypropylene
...see all
Product Options
ADD TO CART
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approx. 80 About 230 1Roll 1 HC508 09319387 -
Discontinued
[x]
About 100 About 280 1Roll 1 HC510 09319371 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2017-03-24 18:04:03
There is no problem. In addition, to purchase, if necessary
This review is about item#9319371.
Used for tightening the bull sheet
5
From Japan
On 2012-12-28 13:21:36
The winding number is appropriate.
This review is about item#09319371.

Related Products