Buy more than* S$200* and get FREE SHIPPING

Personal Incubator

Temperature Setting Method
Three-step switching by switch
Temperature Distribution Pricision
Less than +/-1 deg C
Convection System
Method for natural convection
Inside Dimension (mm)
210x110x37
AS ONE Part Number
2-5834-01
Temperature Setting Range (degree c)
25, 36, 44.5(3-Stage adjustable)
Heater's storage capacity (W)
150
Outside Dimension (mm)
255x205x95
Exterior
STYROFOAM, PC (POLYCARBONATE)
Interior
Aluminum
Body Dimensions (Width x Depth x Height) (mm)
255x205x95
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
210x110x37
Power
AC100V 50/60Hz
Weight (g)
360
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JP culture III type 09319843 339.99 SGD
In stock
ADD TO CART

Related Products