Buy more than* S$200* and get FREE SHIPPING

Multi-soft

4.00 (7)
Caution
Printing and packaging of products may be different
Purpose
For removing scratches, rust and burr of metal For skinning before application of paint.
Roll Length (m)
6.12
Roll Width (mm)
203
Sheet Size (mm)
203x102
Grade
A-VFN
Base Material
Non-woven fabric
Abrasive Material
A (Aluminum Oxide)
Color
Red brown
Thickness (mm)
5
Grain Size
320
Description 2
Purchased 3M multi-soft by parallel imports
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 09320114 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Shine
5
From Japan
On 2015-07-01 07:24:04
We continue to use this product for a long time. You Hakadori work in the quality of stability. Also we're going to continue to use in the future. You can also use to those of the hard material to it is recommended durability even without a complaint.
This review is about item#09320114.
It dropped rust of casting product
2
From Japan
On 2014-10-15 14:15:19
We are using separately from the perforation, but there were only 59 sheets worth at the was arrived this minute usually 60 sheet. It might happen but, if not forced to change to a different product if you follow such a state. If, we ask that you will be explicitly indicated when it was there was a specification change of length.
This review is about item#09320114.
I'm using the polishing of wood products
5
From Japan
On 2013-06-05 13:46:57
Since only cut possible minute you want to use in the perforated, it has been very useful. Price has survived very well that point because they have low price.
This review is about item#09320114.
Machine parts care, finish
5
From Japan
On 2013-04-20 17:04:38
Breakable thinner than the 7447, but is quickly clean finish. Perforation is also easy to use with just a good size.
This review is about item#09320114.
Applying paint
5
From Japan
On 2011-06-03 15:44:09
Although the strength of waist is different from that of Sumitomo 3M's, price is cheap so it is used properly in a range where there is no problem.
This review is about item#09320114.
It is used as a substitute for the base paper. I like it because it is cheap because it is disposable. Thank you in the future. .
5
From Japan
On 2010-03-18 18:16:47
I'm happy to have this type of green commercialization
This review is about item#09320114.
Plastic end face treatment
1
From Japan
On 2010-02-04 13:20:40
Not only the package design has changed but the goods themselves are entirely different from the previous ones. It is easy to be frayed without waist. It is not usable.
This review is about item#09320114.

Related Products

3M

3M