Buy more than* S$200* and get FREE SHIPPING

Stainless Catch Clip With Lock

4.50 (2)
Material and Processing
(LEVER-BASED ARM SLIDE KEEPERS) BARREL FINISHING (STOPPER PIN) SUS303 / SUS304 /-(SHAFT A) / SUS / BARREL FINISHING (SHAFT B SPRINGS) SUS304-
Clamping Force (N [kgf])
About 138 (14)
Weight (g)
75
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Application
Distribution Board, Control Panel, Switchboard, Measuring instruments, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-322 09320491 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to lock the Coleman lantern case.
4
From Japan
On 2018-01-04 16:36:24
There is no complaints on things, but it was easy to work with hole position paper.
This review is about item#9320491.
work? I installed this because the box lock broke.
5
From Japan
On 2013-05-24 20:41:04
It has plenty of solid feeling. I think that it is also simple lock type.
This review is about item#09320491.

Related Products