Buy more than* S$200* and get FREE SHIPPING

T Type Fastener 5 Type

4.50 (2)
Purpose
Measuring instruments, various types of cases
Material and Processing
(Keeper arm case lever base) BSP/nickel(shaft) BSBM/nickel(spring) SUS304/-
Clamping Force (N [kgf])
About 98.1 (10)
Weight (g)
21
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-29A 09320525 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Opening and closing of a plastic box
5
From Japan
On 2017-05-17 18:02:03
The size is just right, and the condition of the tension is also good. I hope I will be a bit cheaper if I want a greed.
This review is about item#9320525.
Because the case clasp was broken
4
From Japan
On 2013-02-10 10:46:38
I could use it as intended. I think that it looks luxurious and looks good. However, a special screw may be necessary. There are countersunk screws, but what I prepared is somewhat less inside the taper.
This review is about item#09320525.

Related Products