Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Lock

5.00 (2)
Material and Processing
(Base, lever, shaft, arm, keeper) SUS304/barrel polishing
Weight (g)
69
Caution
Since the arm does not have much elasticity, please use together with cushioning materials like packing. When mounting, please chamfer the partner side.
Application
Measuring instruments, machine tools, distribution board, switch box, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-278 09320552 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For snap-in of tool box
5
From Japan
On 2016-07-09 11:50:43
It can be used without any difference from famous manufacturers.
This review is about item#09320552.
As temporary tightening at the time of usual use of Inaba storage.
5
From Japan
On 2013-05-20 00:48:17
Until now because it was made of steel with a plating finish purchased at the home center, although rust was concerned, I was looking for SUS made it found on the net, purchased immediately and attached, fitted perfectly and matched perfectly .
This review is about item#09320552.

Related Products