Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Semi Draw Latch

4.00 (2)
Material and Processing
(LEVER-BASED ARM SHAFT SPRING KEEPER) SUS304 /-
Application
Measuring instruments, distribution board, control panel, machine tools, etc.
...see all
Product Options
ADD TO CART
Dimension Q(mm) Dimension F (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Dimension H (mm) Dimensions J (mm) Weight (g) Dimensions N (mm) Dimensions M (mm) Dimensions p (mm) Dimensions C (mm) Allowable Load (N[kgf]) Dimensions B (mm) Dimension L (phi mm) Dimensions E (mm) Dimension r (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Q(mm) Dimension F (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Dimension H (mm) Dimensions J (mm) Weight (g) Dimensions N (mm) Dimensions M (mm) Dimensions p (mm) Dimensions C (mm) Allowable Load (N[kgf]) Dimensions B (mm) Dimension L (phi mm) Dimensions E (mm) Dimension r (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
t0.8 23 10.5 26 10 13 16 17.4 9.8 t1.2 t1 13.5 157(16) 16 3.4 23 22.6 40 1PC 1 TL-154-1 09320613 3.91 SGD
In stock
t1.2 28 11 32 12.5 16 18 35.4 12.7 t1.5 t1.5 15 98.1(10) 21 3.8 34 27.5 (51) 1PC 1 TL-154-2 09320622 4.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-06-23 14:48:13
Although the clasp of the cooler box was broken and used with binding with a string, I was looking for something good so it was inconvenient, so it was nice to have just good.
This review is about item#09320622.
Used by an individual.
3
From Japan
On 2015-08-19 23:20:39
Work is fast in set with eye thread.
This review is about item#09320622.

Related Products