Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Semi-Type Cover Latch, Small

5.00 (1)
Material and Processing
(Keeper lever-based) SPCC/Ni (arm) SWRM/Ni (rivet)S/Ni
Allowable Load (N[kgf])
35(3.57)
Weight (g)
5.5
Application
Measuring instruments, distribution board, control panel, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-2 09320647 1.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the shelves fixed split ....
5
From Japan
On 2016-04-21 22:16:40
This firm made was but small. It is good to be with a screw if possible.
This review is about item#09320647.

Related Products