Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Catch Lock

4.75 (4)
Material and Processing
(Lever latch , catch base) SUS304 / barrel finishing (keeper-base, keeper) ADC12 / SUS304 chemical conversion coating (spring)-(rock ass'y) SPCC (key) BSBM/Cr / BSBM/Ni
Allowable Load (N[kgf])
About 32.4 (3.3)
Weight (g)
102
Caution
Attach the catch base and keeper base in the same plane Please note that if there is any difference in level to mounting surface it may hamper normal operation and locking becomes difficult.
Application
Power board, distribution board, control panel and vehicle for storage boxes and cases for carrying and storage cases
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-300B 09320805 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Office goods
5
From Japan
On 2018-05-28 16:30:04
It was saved by early shipment. Thank you very much.
This review is about item#9320805.
Lock of tool box
4
From Japan
On 2017-01-24 05:37:05
It is a good product. If the outer surface of the catch part and the cylinder part are flat with considerable precision, it will get caught and need assist with hand? ... If you increase the clearance you can not be helped by the play?
This review is about item#09320805.
Door of saisen box
5
From Japan
On 2016-01-29 07:05:50
Thickness is thin and makes you feel elegance. I am saved because the installation is not exaggerated.
This review is about item#09320805.
As repair parts
5
From Japan
On 2014-01-17 17:33:35
Compared to the past, the body of the Hoddy became metal specifications and the durability has increased, so I am satisfied with the great taste price as well.
This review is about item#09320805.

Related Products