Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cap Cylinder Lock

5.00 (1)
Key Number
No.200
Material and Processing
(Case) ZDC / Cr (cap rotation regulating cam) SUS304 / barrel polishing (lock) ZDC SUS / Zn - (fasteners, Sarah washer) SPCC / Zn (Round head Phillips screw) SUS / - (Mounting nut) BSBM / Ni (key) BSP / Ni
Weight (g)
52.2
Specification
Key rotation is 90 degrees between A and B. Key insertion-removal is possible on both AB points. (Pulling out two points)
Application
Small cabinet, various small equipment, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-342 09321051 12.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-06-24 14:50:22
It is convenient because you can order while confirming the size.
This review is about item#09321051.

Related Products