Buy more than* S$200* and get FREE SHIPPING

C-701 Type Cam Lock No.20000

4.75 (4)
Caution
Fasteners are not included. Please use TL-96K series
Material and Processing
(Lock) BSBM/Cr (mounting nut / Hexagon nuts) SUM (key) S/Zn / SPCC/Ni
Caution
Fasteners are not included. Please use TL-96K series
Specification
Key rotation is 90 degrees between AB.
Application
Automatic vending machines and coin-operated lockers, etc.
...see all>
Product Options
ADD TO CART
Key Retractable Position Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key Retractable Position Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A 74.4 1PC 1 TL-96-1(20000) 09321277 10.99 SGD
Shipped after 2018-04-23
A/B 74.1 1PC 1 TL-96-2(20000) 09321356 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
The key to the vending machines is hard to change
5
From Japan
On 2017-05-13 22:24:36
I felt that I got lucky and cheap. We plan to replace others.
This review is about item#9321277.
Coin outlet.
5
From Japan
On 2017-04-27 19:20:44
Because I usually use it well, it will not break and it will not rain if it will rain
This review is about item#9321277.
To repair the locker
5
From Japan
On 2017-04-17 19:10:36
Since the key of the locker was broken, it was convenient to return with other products as it was found by Monotaro.
This review is about item#9321356.
Camper
4
From Japan
On 2011-04-26 19:34:42
It was still good if I could order the same product as the Tochigiya catalog.
This review is about item#09321277.

Related Products