Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 10 10 10 M4 -2 12 1PC 1 TL-233SUS-3 09321733 2.99 SGD
In stock
- - - - - - - 1PC 1 TL-233SUS-8 09321785 4.99 SGD
In stock
12 8 8 8 M3 -1.5 5.8 1PC 1 TL-233SUS-1 09321715 1.99 SGD
In stock
12 8 8 12 M3 (1.5) 5.9 1PC 1 TL-233SUS-2 09321724 2.99 SGD
In stock
18 12 12 10 M6 (3) 21.9 1PC 1 TL-233SUS-7 09321776 3.99 SGD
In stock
15 12 10 15 M5 (2.5) 13.1 1PC 1 TL-233SUS-6 09321767 3.99 SGD
In stock
15 10 10 15 M4 (2) 12.5 1PC 1 TL-233SUS-4 09321742 3.99 SGD
In stock
15 12 10 10 M5 -2.5 13 1PC 1 TL-233SUS-5 09321751 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In order to make the use of the driver unnecessary, I changed it from a flathead screw to this.
3
From Japan
On 2017-10-03 19:20:44
There is no problem as an article. Two if you dare say. Prices are slightly higher than those made by other companies. I want you to put things where the knob part is a bit lower, into the choice. There are about 10 mm now, but I think that one with a height of about 1/3 is also good.
This review is about item#9321733.
Change the screw of the equipment from the thumbscrew
3
From Japan
On 2017-06-19 07:31:49
It has a sharp tip and easy screwing, it uses a resin washer to use it for heat facilities.
This review is about item#09321733.

Related Products