Buy more than* S$200* and get FREE SHIPPING

Ttype Sign Fastener, Head T6

5.00 (2)
Material and Processing
Dimension W (mm)
Dimensions C (mm)
Dimension t (mm)
Dimensions A (mm)
Dimension d (mm)
Application
...see all>
Product Options
ADD TO CART
Mounting Plate Dimension (mm) Dimensions p (mm) Dimensions D Dimensions B (mm) Dimensions L (mm) Weight (g) Item.# Sales Price Availability Qty.
Mounting Plate Dimension (mm) Dimensions p (mm) Dimensions D Dimensions B (mm) Dimensions L (mm) Weight (g) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing FRP parts
5
From Japan
On 2016-10-01 17:45:10
Usability is good. I want a little variation of length.
This review is about item#9322442.
Stop the cowling of the motorcycle
5
From Japan
On 2013-08-31 05:46:10
It is the best at this price.
This review is about item#09322415.

Related Products