Buy more than* S$200* and get FREE SHIPPING

T Type Sign Fastener, Head T7

Material and Processing
HSK16M/Cr
Dimension W (mm)
1.4
Dimensions C (mm)
12
Dimension t (mm)
2.2
Dimensions A (mm)
7
Dimension d (mm)
5.5
Application
Measuring instruments, machine tools, construction equipment, vehicle, etc.
...see all
Product Options
ADD TO CART
Mounting Plate Dimension (mm) Dimensions D Dimensions p (mm) Mounting Dimensions (mm) Dimensions B (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Plate Dimension (mm) Dimensions D Dimensions p (mm) Mounting Dimensions (mm) Dimensions B (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0 to 3.1 21degree 3.0 to 3.1 3.0 to 3.1 3.5 7.5 3 1PC 1 T7-125 09322476 3.20 SGD
In stock
2.4 to 2.6 21degree 2.4 to 2.6 2.4 to 2.6 3 7 2.9 1PC 1 T7-123 09322467 2.75 SGD
In stock
2.0 to 2.1 21degree 2.0 to 2.1 2.0 to 2.1 3.0 6.5 2.7 1PC 1 T7-121 09322451 5.03 SGD
Shipped after 2017-05-29
3.5 - 3.6 21 degree 3.5 - 3.6 3.5 - 3.6 3.5 8.0 3.1 1PC 1 T7-127 09322485 2.51 SGD
In stock
ADD TO CART

Related Products