The reviews are automatic translation.
CBR 250 RR MC 51 in a dream cup specification car
From Japan
On 2018-01-11 00:06:23
Used for CBR 250 RR racer. I did not know that it was selling in roses and had an inconvenient feeling.
It is almost the same size as genuine products and no problem.
Motorcycle cowl installation
From Japan
On 2018-01-04 16:49:46
It is cheap and has a high texture and is very useful. It is the best if it is made of stainless steel, is not it?
To the cowl of a motorcycle
From Japan
On 2017-12-07 20:39:32
Brilliance is also wonderful, good quality can be good. I was fitted because the size is small.
Panel fasteners
From Japan
On 2017-09-20 15:56:12
I am using it for DZUS (sauce) zipper substitute.
There is no particular problem in use.
I would like to handle southco's "D4 DZUS standard line 1/4 turning fastener".
As a part to keep the motorcycle cowl
From Japan
On 2016-11-20 21:37:54
The quality of plating was also good. The constriction of the washer is good.
Used to fix hood of classic car
From Japan
On 2015-12-07 23:14:09
The product was beautiful, but the length was not enough for use. I would like to replace it if there is a slightly longer item.
Cowl stop for bike race
From Japan
On 2015-02-02 20:25:04
It is expensive to purchase for racing at a motorbike shop, but for expendable supplies that are lost due to falls, I was looking for a general purpose item. The width of the eyelet groove is widely different from the motorcycle manufacturer genuine number article, but there was no problem in use. I would like you to submit a large number of cheap sets.
Use as parts of products
From Japan
On 2014-12-16 14:51:49
I think that it is satisfactory as a product. It is saved if you come with detachable washers etc as well.
Used for motorcycle cowl
From Japan
On 2014-10-30 16:23:13
I am satisfied with the product itself. Although some rust comes out from scratches or the like, there is no problem in use.
Installation of motorcycle FRP cowl
From Japan
On 2014-09-29 15:47:11
Until now, purchasing at a motorcycle store was expensive shopping. By buying it here, it is inexpensive, it makes it possible to choose a subtle size difference, which is very convenient.