Buy more than* S$200* and get FREE SHIPPING

T type sign fastener (head T 10)

5.00 (1)
Material and Processing
HSK16M/Cr
Dimensions D
23degree
Dimension W (mm)
2.0
Dimensions C (mm)
18
Dimension t (mm)
3.8
Dimensions A (mm)
10
Dimension d (mm)
8.5
...see all>
Product Options
ADD TO CART
Mounting Dimensions (mm) Dimensions B (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (mm) Dimensions B (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.3-4.4 5.0 11.5 9.9 1pc 1 TL-T10-182 09322607 6.99 SGD
Shipped after 2018-06-01
5.7-5.8 6.0 13.0 10.7 1pc 1 TL-T10-188 09322634 6.99 SGD
Shipped after 2018-06-01
7.7 6.0 15.0 11.3 1pc 1 TL-T10-195 09322677 6.99 SGD
Shipped after 2018-06-01
8.3 6.0 15.5 12.2 1pc 1 TL-T10-197 09322686 6.99 SGD
Shipped after 2018-06-01
4.8-4.9 5.5 12.0 10.1 1pc 1 TL-T10-184 09322616 6.99 SGD
Shipped after 2018-06-01
6.3-6.4 6.0 13.5 11.3 1pc 1 TL-T10-190 09322643 6.99 SGD
Shipped after 2018-06-01
6.7-6.8 6.0 14.0 11.1 1pc 1 TL-T10-191 09322652 6.99 SGD
Shipped after 2018-06-01
5.2-5.4 6.0 12.5 10.4 1pc 1 TL-T10-186 09322625 6.99 SGD
Shipped after 2018-06-01
7.3-7.4 6.0 14.5 11.5 1pc 1 TL-T10-193 09322661 6.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle exterior installation
5
From Japan
On 2015-10-29 15:39:13
Plating is also firm and high quality.
This review is about item#09322652.

Related Products