Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

T-Type Sign Fastener, Spring St-6

5.00 (1)
Purpose
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Material and Processing
SWP/Zn
Dimensions D
20 degree
Dimension F (phi mm)
2.2
Dimension G(mm)
20
Dimensions J (mm)
1.2
Dimensions E (mm)
4
Dimension H (mm)
4
Weight (g)
0.7
Specification
Head /T6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-6 09322695 1.19 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Quick zipper repair of the bike race for the cowl.
5
From Japan
On 2013-11-07 13:49:44
It is the part that you are using in motorcycle racing cowl, but also damaged in the fall do not know the purchase It was inconvenient state can not repair. Find and buy in Monotarou. It is safely fix it can be very satisfied.
This review is about item#09322695.

Related Products