Buy more than* S$200* and get FREE SHIPPING

T-Type Sign Fastener, Spring St-8

4.75 (4)
Purpose
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Material and Processing
SWP/Zn
Dimensions D
22degree
Dimension F (phi mm)
2.6
Dimension G(mm)
28
Dimensions J (mm)
1.6
Dimensions E (mm)
6
Dimension H (mm)
6
Weight (g)
1.7
Specification
Head /T6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-8 09322713 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a part to keep the motorcycle cowl
5
From Japan
On 2016-11-20 21:41:24
I tried it as a part to keep the cowl of the motorcycle and used it together with the fastener It is a nice feeling.
This review is about item#9322713.
Used for motorcycle cowl
4
From Japan
On 2014-10-30 16:30:36
The product itself is satisfactory. If it is made of steel it is bent when it is forcibly turned in when it is caught. I attach the rivet, but I am worried whether it will come off as the hole diameter is small.
This review is about item#09322713.
Installation of motorcycle FRP cowl
5
From Japan
On 2014-09-29 15:49:32
Until now, purchasing at a motorcycle store was expensive shopping. By buying it here, it is inexpensive, it makes it possible to choose a subtle size difference, which is very convenient.
This review is about item#09322713.
Installing the cowl of the motorcycle and attaching the lid of the 19-inch rack
5
From Japan
On 2013-01-23 22:14:44
I bought it with head T8. Maintenance of bike and 19 inch rack became very easy. The strength is also perfect. The price is also very cheap, which is recommended.
This review is about item#09322713.

Related Products