Buy more than* S$200* and get FREE SHIPPING

T-Type Sign Fastener

Material and Processing
SWP/Zn
Dimensions D
22.5degree
Dimension F (phi mm)
2.8
Dimension G(mm)
32
Dimensions J (mm)
1.8
Dimensions E (mm)
7
Dimension H (mm)
7
Weight (g)
2.4
Specification
Head /T9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-9 09322722 1.30 SGD
In stock
ADD TO CART

Related Products