Buy more than* S$200* and get FREE SHIPPING

T-Type Sign Fastener

5.00 (1)
Purpose
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Material and Processing
SWP/Zn
Dimensions D
23degree
Dimension F (phi mm)
3.2
Dimension G(mm)
36
Dimensions J (mm)
2
Dimensions E (mm)
8
Dimension H (mm)
8
Weight (g)
3.3
Specification
Head /T10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-10 09322731 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the panel that needs to be attached to or detached from the rack
5
From Japan
On 2017-03-16 20:44:13
Thank you for your prompt response. However, it is impolite to write many characters.
This review is about item#9322731.

Related Products