Buy more than* S$200* and get FREE SHIPPING

Stainless Box Roller Catch

3.50 (2)
Caution
When mounting the keeper, M3 screws to be used. Please use head shaped pan , truss, or bindings. Avoid using washer
Purpose
Measuring instruments, machine tools, furniture, etc.
Material and Processing
(Housing, spring, keeper) SUS304/- (shaft) SUS430/- (roller cover) BSP/nickel (roller) PE/-- white
Weight (g)
13.2
Specification
Drawing-out strength N (kgf) / about 19.6 (2)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-164 09323167 2.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Sink of the door
2
From Japan
On 2016-05-07 20:57:25
Since the roller of the spring is a thin iron, when the water is applied, resulting in broken rust. Also I want to improve in the body similarly made of stainless steel spring.
This review is about item#09323167.
BOX stop for work
5
From Japan
On 2014-08-31 11:26:09
It was good a standard as expected
This review is about item#09323167.

Related Products