Buy more than* S$200* and get FREE SHIPPING

Ball Catch I Type, ZDC

5.00 (5)
Material and Processing
(Housing keeper) ZDC / Cr (steel ball) S / Ni (spring) SUS304 (set screw) BSBM / Ni
Pulling Force (kgf)
2.4 (about 23.5N)
Dimensions C (mm)
14.3
Dimensions B (mm)
8
Dimensions A (mm)
12
Weight (g)
15.8
Application
Measuring instruments, machine tools, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-42-2 09323246 3.14 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to repair lid of post
5
From Japan
On 2017-05-09 15:55:38
I used it for repair as the torsion spring of the catch of the post of the mail post used about 20 years was damaged. This ball catch is a compression spring, and its compression amount can be adjusted. Since the lid can be reliably closed and adjustable so that opening and closing can be performed smoothly, setting suitable for the purpose is easy. Also, I think that the life of the compression spring will be longer than the torsion spring because the risk of the spring breakage is reduced.
This review is about item#9323246.
For post lock door
5
From Japan
On 2017-05-06 07:47:21
I did not check the screw holes, so the size of the hole was slightly different from the existing post, but I managed to install it somehow.
This review is about item#09323246.
Table processing
5
From Japan
On 2016-07-06 16:17:27
It is satisfactory because you can insert from 2 directions and adjust strength as well.
This review is about item#09323246.
I used it for the stopper at the upper limit of the lift window.
5
From Japan
On 2015-12-11 01:46:16
Easy stopper function will come true and it will function as designed.
This review is about item#09323246.
Tool box lid
5
From Japan
On 2015-10-25 15:45:18
It is a good part that is easy to use as well as the adjustment of the ball with a firm making.
This review is about item#09323246.

Related Products