Buy more than* S$200* and get FREE SHIPPING

Ball Catch

5.00 (1)
Purpose
Measuring instruments, machine tools, etc.
Material and Processing
(Housing / locking screw / keeper) BSBM / Ni (steel ball) S / Ni (spring) SWP / Uc
Dimension B (phi mm)
6.5
Dimensions C (phi mm)
6.5
Pulling Force (kgf)
3.5 (about 34.3N)
Dimensions A (mm)
10
Weight (g)
78
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-91-1 09323255 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixture fixture
5
From Japan
On 2014-07-08 17:56:50
It's not as rare as I imagined
This review is about item#09323255.

Related Products