Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Catch, ZDC

Material and Processing
(Housing keeper) ZDC / Cr (steel ball) S / Ni (spring) SWP / Ni (set screw) BSBM / Ni
Dimension B (phi mm)
8.6
Dimensions C (phi mm)
8.6
Pulling Force (kgf)
2 (about 19.6N)
Dimensions A (mm)
9.75
Weight (g)
62
Application
Measuring instruments, machine tools, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-91-2 09323264 5.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products