Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Push Catch

1.00 (1)
Caution
Magnet base is not included
Purpose
Measuring instrument, OA equipment, furniture, etc.
Material and Processing
(Base, case, spring receptacle / spacer) ABS / black (Slides) PA6 / black (Rotary) PC / Red (York) SS/Ni (black) (Ferrite) ferrite /- (Spring) SW-C /- (Nut) ZDC/Zn (Keeper) SPCC/Zn
Adsorption Strength (N [kgf])
About 11.8(1.2)
Weight (g)
8.95
Specification
1. Uunlock stroke /about 3.5 mm 2. Initial projection force during unlocking/ about 8.83 N (900 gf) 3. Nut tightening torque /0.29N / m (3 kgf / cm) maximum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-294 09323377 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Decorative shelf repair
1
From Japan
On 2014-03-26 13:06:26
Magnetic force weak
This review is about item#09323377.

Related Products