Buy more than* S$200* and get FREE SHIPPING

Magnet Catch Limit

4.00 (1)
Adsorption Strength (N [kgf])
29.4 (3) or more
Weight (g)
52
...see all>
Product Options
ADD TO CART
Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Door closed ON 1PC 1 TL-303-1 09323395 15.99 SGD
In stock
Door open when ON 1PC 1 TL-303-2 09323404 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a switch for sounding chime at door opening / closing door
4
From Japan
On 2013-09-10 16:21:32
The degree of freedom of adjustment of the installation position of the switch main body side is expanded, and furthermore if it is structured in such a way that it can be reliably locked without being displaced at the setting position, I think that it becomes easier to use
This review is about item#09323404.

Related Products