Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Slide Latch

2.00 (1)
Purpose
Communication equipment, medical equipment, machine tools , etc.
Material and Processing
(Case push button) SUS304 / barrel polishing (lock button) SUS304 / -
Product Configuration
Body only
Weight (g)
51.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-323-1 09323894 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Furniture etc.
2
From Japan
On 2015-01-20 18:36:21
There are no complaints about the function in particular, but the main body and the receiving side are on the product image. There is no receiving side of the goods sent. I think that it is very confusing.
This review is about item#09323894.

Related Products