Buy more than* S$200* and get FREE SHIPPING

Auto Hinge

4.33 (3)
Material and Processing
(Cover) half-Brown glazed SPCC / paint (Spring) SWP/Uc (Rollers, receiver A) POM / Brown (Take B / plate) SPCC/Uc (Cross hole Pan head screws) S/Ni ( washer / PA-white (Axis) SS400/Br (Cushion) sponge /-
Stop Angle
About 35-75 (based on the balance of spring force and the weight of lid.)
Weight (g)
97.4
Caution
With the cross hole pan head screw, the spring load cannot be adjusted. Please do not use outdoors, places of high temperature and moisture, and places with water. Please use auto hinge matching the weight of the lid at two or more locations. (If
Specification
Reference maximum spring-load P: about 40N (4.08Kgf)
Application
OA equipment, audio instrument, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-91 09327193 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For parts replacement
3
From Japan
On 2015-08-26 00:59:04
The feeling of use is a bit difficult to install
This review is about item#09327193.
Case making of disc player
5
From Japan
On 2014-03-28 22:14:40
I was satisfied as expected performance.
This review is about item#09327193.
Used for hinges of acrylic cover of luxury record player case
5
From Japan
On 2013-04-29 13:26:30
Since the large acrylic cover of the record player case also has weight, spring can not be used weakly with the spring hinge for ordinary record player. This product is satisfactory both design and usability.
This review is about item#09327193.

Related Products