Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Multi-Stage Type Stop Stay for Upper Lid

3.00 (1)
Purpose
Measuring instruments and control equipment
Allowable Load (N[kgf])
88.3[9]
Weight (g)
80
...see all>
Product Options
ADD TO CART
Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With right 1PC 1 TM-89-R 09327342 9.99 SGD
In stock
With left 1PC 1 TM-89-L 09327351 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Decorative window
3
From Japan
On 2017-07-28 20:36:58
Purchase to use for small glass window stay Abandoning use because it requires a good power to unlock I do not understand without looking at the real thing.
This review is about item#9327351.

Related Products