Buy more than* S$200* and get FREE SHIPPING

Rotary Stay, For The Upper Lid

4.33 (9)
Caution
Use correctly the stay mounting method with reference to the examples. If you make mistake in mounting ( up and down , right and left ), it may result into arm twist which may impair your normal functioning capacity , so please be careful Malfunction ,
Purpose
Inspection hole, measuring instruments, etc.
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions D (mm) Dimensions L (mm) Weight (g) Model Allowable Load (N[kgf]) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions D (mm) Dimensions L (mm) Weight (g) Model Allowable Load (N[kgf]) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.2 28 150 71 Left with 200[20.4] 103 1PC 1 TM-81-3L 09327491 13.99 SGD
Shipped after 2018-01-29
23.2 28 198 80 Right with 170[17.3] 153 1PC 1 TM-81-2R 09327464 13.99 SGD
Shipped after 2018-01-22
24 30 277 120 With right 130[13.3] 231 1PC 1 TM-81-1R 09327446 15.99 SGD
Shipped after 2018-01-22
24 30 277 120 With left 130[13.3] 231 1PC 1 TM-81-1L 09327455 15.99 SGD
Shipped after 2018-01-22
23.2 28 198 80 With left 170[17.3] 153 1PC 1 TM-81-2L 09327473 13.99 SGD
Shipped after 2018-01-22
23.2 28 150 71 With right 200[20.4] 103 1PC 1 TM-81-3R 09327482 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Camper's refrigerator upper lid
5
From Japan
On 2017-09-20 08:40:18
It is cheap, easy to install, easy to operate and very convenient.
This review is about item#09327473.
Used for indoor upper lid
5
From Japan
On 2017-02-14 15:35:31
I think the screw is sold separately, but since it is 4, it feels good even if it comes with it.
This review is about item#9327464.
Used to open and close windows
5
From Japan
On 2017-01-25 08:41:31
It was very easy to use for wooden self made window.
This review is about item#09327473.
Used for safety cover of machine
5
From Japan
On 2017-01-21 17:06:40
By raising and lowering the safety cover, you can rest assured that the raised state can be fixed.
This review is about item#9327446.
During wood work
5
From Japan
On 2016-08-14 22:29:48
I am very satisfied with the function.
This review is about item#9327455.
For box top cover
4
From Japan
On 2016-07-19 10:54:59
It is good to have a specific example of mounting position. It is easy to use and as expected.
This review is about item#09327464.
hatch
2
From Japan
On 2015-10-17 05:19:47
It was locked at first, but it does not lock after installation. It will take you with tension. Although it seems to be improved if details such as installation example and structure are available.
This review is about item#09327446.
Attached to the closable lid
5
From Japan
On 2015-08-20 08:41:13
Satisfied with the product as I expected
This review is about item#09327446.
The door of the shelf made with DIY
3
From Japan
On 2013-10-08 21:50:05
Since we do not yet make shelves for the time being, we are using usual satisfaction degree as usability is unknown. I am satisfied with the price and the speed of mailing. I plan to use it in the future.
This review is about item#09327473.

Related Products