Buy more than* S$200* and get FREE SHIPPING

Gas Springs

4.20 (5)
Durability
More than 30000 times
Tensile Strength (kN [kgf])
More than 4.91 [500]
Allowable Temperature (degreeC)
-20 - 80
Application
OA equipment, medical equipment, machine tools , etc.
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Weight (g) Material (toothed washer) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Weight (g) Material (toothed washer) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
286 386 306.4 196.1(20Kgf) 253 1PC 1 TM-150-100-20 09327656 33.14 SGD
Shipped after 2017-01-23
286 386 303.2 392.3(40Kgf) 253 1PC 1 TM-150-100-40 09327665 33.14 SGD
Shipped after 2017-01-23
376 526 388.0 196.1(20Kgf) 343 1PC 1 TM-150-150-20 09327674 33.14 SGD
Shipped after 2017-01-23
376 526 394.4 392.3(40Kgf) 343 1PC 1 TM-150-150-40 09327683 33.14 SGD
Shipped after 2017-01-23
466 666 485.6 196.1(20Kgf) 433 1PC 1 TM-150-200-20 09327692 33.14 SGD
Shipped after 2017-01-23
466 666 484.4 392.3(40Kgf) 433 1PC 1 TM-150-200-40 09327701 33.14 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Opening and closing auxiliary of a large door
4
From Japan
On 2016-04-06 18:15:08
Since the reaction force than we thought was not short of had a hard time mounting angle setting, but can now be opened and closed well. The following is like using the stronger of the reaction force.
This review is about item#09327674.
Use as repair parts of the machinery of the cover up and down for the auxiliary spring.
5
From Japan
On 2014-12-11 19:57:08
Product is not a problem. Good life (security number of operations) has been specified.
This review is about item#09327701.
Auxiliary of the opening and closing of the tent frame of the gull-wing type
5
From Japan
On 2014-05-20 22:51:31
I There are good things that have helped us so lightly up
This review is about item#09327701.
For the door of the kitchen for heat equipment
3
From Japan
On 2013-09-26 13:38:14
It is also satisfied with the easy to handle price basis in the lightweight
This review is about item#09327683.
For the protrusion of the skylight
4
From Japan
On 2013-04-25 16:42:29
Use the skylight, to just good taking allowances
This review is about item#09327656.

Related Products